Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Chain Sold Separately

Pedestrian Barrier Chain Type Post Non-Reflective With Base - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Pedestrian Barrier Chain Type Post Non-Reflective With Base - Pkg Qty 6

Item #: WB822002W

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Post with Portable Base for
Indoor Outdoor Pedestrian Control

Keep aisles clear from moving traffic and secure sensitive areas. These plastic posts have a portable 14" diameter base that can be filled with sand for stability. Use one post every 8' of area secured. Plastic posts measure 41"H x 2" diameter and are sold 6 per carton. Use with the heavy-duty Plastic Chain (sold separately).

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONPlastic
    • STYLEPortable Base
    • POST COLORWhite
    • POST CONSTRUCTIONPlastic
    • POST HEIGHT INCHES41 (104.14 cm)
    • APPLICATIONIndoor/Outdoor
    • PACKAGE QUANTITY6
    • WEIGHT LBS1 (.45 kg)
    • TYPEStanchion Post
    • MODEL822002W
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pedestrian Barrier - Post

Your review: Easy to put together, looks nice, served purpose.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.