Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier 6' L Polished Chrome Adapta-Rail Horizontal Tubing
See all 22 items in product family

Tensabarrier 6' L Polished Chrome Adapta-Rail Horizontal Tubing

Item #: WBB206357

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $80.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier 6' Polished Chrome Adapta-Rail Horizontal Tubing

The horizontal tubing, polished chrome on steel adds sparkling brilliance to any indoor application. Furthermore, this tubing is both virtually maintenance free as well as very economical. It is sold per 6 foot length, but will accept custom cut lengths up to 6 feet with no cutting charge. Call to specify custom cut lengths. Custom cut tubing is not returnable.

This model can be returned up to 30 days after purchase only

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • LENGTH FEET6 (1.83 m)
    • COLOR FINISHPolished Chrome
    • ASSEMBLYAssembled
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONHorizontal Tubing
    • MANUFACTURERS PART NUMBERTUBE-920XX-1P-06/0
    • TYPEStanchion Post
    • POST DIAMETER INCHES2 (5.08 cm)
    • APPLICATIONIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hello. what is the inner and outer diameters of this tube?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.