Previous

Item in product family

Next

Item in product family
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
Tensator Satin Chrome Traditional Contemporary Post
See all 37 items in product family

Tensator Satin Chrome Traditional Contemporary Post

Item #: WBB206052

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $162.95
Product Information
Customer Review
Product Q&A
Accessories
Tensator Satin Chrome Traditional Contemporary Post

The Contemporary post, with satin chrome finish, measures 34.5 inches in height and is designed in ornate base option complements traditional base with a pressed steel cover for traditional environments. It is constructed of steel with a forged universal 4-way loop and is the ideal solution for modern spaces.

Ropes and Rope Ends sold separately. Click here to see the selections of Ropes and Rope Ends.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES34-1/2 (87.63 cm)
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES11-1/2 (29.21 cm)
    • BASE STYLETraditional
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONClassic Rope Post
    • POST HEAD STYLEContemporary
    • MANUFACTURERS PART NUMBER314T-1S-NOT
    • BASE MATERIALSteel
    • POST COLORSatin Chrome
    • POST CONSTRUCTIONSteel
    • POST HEIGHT INCHES34-1/2 (87.63 cm)
    • APPLICATIONIndoor
    • POST DIAMETER INCHES2 (5.08 cm)
    • TYPEStanchion Post