Previous

Item in product family

Next

Item in product family
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
Tensator Satin Chrome Universal Classic Post
See all 37 items in product family

Tensator Satin Chrome Universal Classic Post

Item #: WBB206201

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $133.95
Product Information
Customer Review
Product Q&A
Accessories
Tensator Satin Chrome Universal Classic Post

The Classic Post, with the satin chrome finish, measures 36.5 inches in height and is designed in a slim profile cast iron universal base with a pressed steel cover; the post itself is constructed of steel, with a forged universal 4-way loop.

Ropes and Rope Ends sold separately. Click here to see the selections of Ropes and Rope Ends.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES36-1/2 (92.71 cm)
    • COLOR FINISHSatin Chrome
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES13-1/2 (34.29 cm)
    • BASE STYLEUniversal
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONClassic Rope Post
    • TYPEStanchion Post
    • APPLICATIONIndoor
    • MANUFACTURERS PART NUMBER310U-1S-NOT
    • POST COLORSatin Chrome
    • POST DIAMETER INCHES2 (5.08 cm)
    • POST CONSTRUCTIONSteel
    • POST HEAD STYLEClassic
    • BASE MATERIALCast Iron
    • POST HEIGHT INCHES36-1/2 (92.71 cm)