Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Plastic Chain 7 Ft. w/(2) Master Links

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Black Plastic Chain 7 Ft. w/(2) Master Links

Item #: WB442863

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ECONOMIC POLY POST & PLASTIC CHAINS
Black Plastic Chain 7 Ft. With (2) Master Links
Create your own control barrier to direct traffic flow or block off areas. Great for both indoor and outdoor areas including malls, sports arenas, parking lots, schools and more. Black Plastic Chains are lightweight plastic links. Includes 2 Master Links to connect end of chain to post. Easy assembly.

Product Specifications

    • LENGTH INCHES84 (213.36 cm)
    • LENGTH FEET7 (2.13 m)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDUnited Visual Products
    • CONSTRUCTIONPlastic
    • POST CONSTRUCTIONPlastic
    • LINK SIZE2"
    • STYLEPlastic Chain w/(2) Links
    • WEIGHT LBS1 (.45 kg)
    • APPLICATIONIndoor/Outdoor
    • TYPEPlastic Chain
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.