Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tensabarrier Satin SS Dual Line Adapta-Rail 3-Way Post
See all 22 items in product family

Tensabarrier Satin SS Dual Line Adapta-Rail 3-Way Post

Item #: WBB206324

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $205.95
Product Information
Customer Review
Product Q&A
Accessories
Tensabarrier Satin Stainless Steel Dual Line Adapta-Rail 3-Way Post

The Adapta Rail Dual Line 3-Way Post, with its satin stainleStainless Steel steel, measuring 36 inches in height, is the perfect solution for any chain store, pharmacy or outdoor setting. Easily configure this simple yet sleek railing system using any one of the Adapta Rail Posts and Horizontal Tubings to meet your specifications and installation requirements. Sturdy 2" O.D. steel tubing with welded flange construction, it brings a lifetime of reliable service and elegance to any facility. Flange and screws included for installation.

This model can be returned up to 30 days after purchase only

Product Specifications

    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHSatin Stainless Steel
    • ASSEMBLYAssembled
    • BASE DIAMETER INCHES5 (12.7 cm)
    • BRANDTensator®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDual Rail 3 Way Post
    • POST CONSTRUCTIONSteel
    • BASE MATERIALSteel
    • TYPEStanchion Post
    • POST COLORSatin Stainless Steel
    • MANUFACTURERS PART NUMBERADAPTARAIL-2L5-36-3WAY-3S
    • POST HEIGHT INCHES36 (91.44 cm)
    • POST DIAMETER INCHES2 (5.08 cm)
    • APPLICATIONIndoor/Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hello. what is the inner and outer diameters of this tube?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.