Previous

Item in product family

Next

Item in product family
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
Xtendit® Movit Plastic Extentsion, Blue

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Xtendit® Movit Plastic Extentsion, Blue

Item #: WB268778BL

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Xtendit® Plastic Extentsion For MOVIT® Barricade, Blue

Plastic Extension for MOVIT™ & MINIT™ Plastic Barricades

The Xtendit® plastic extension unit allows for cost effective supplement to existing barricade units. Made of the same durable plastic construction, the Xtendit® won't rust, chip or dent. These interlocking one piece crowd control barriers have interlocking ends for tool barrier expansion and allows swing action for flexible configuration. This strong polypropylene plastic barricade is lightweight for easy handle and storage. Designed for indoor and outdoor, environmentally safe use. Use two Xtendit's between two barricades. Measures 61"L x 10-2/5"H.

Product Specifications

    • LENGTH INCHES5-1/10 (12.95 cm)
    • HEIGHT INCHES10-2/5 (26.42 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDMLR International
    • CONSTRUCTIONRecyclable Plastic
    • DESCRIPTIONPlastic Extension
    • WEIGHT LBS7.6 (3.45 kg)
    • TYPEBarricade Extension
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERXTENDIT-BLUE
Have A Question About This Product?
0 Question | 0 | Answer