Narrowcade Barricade Sign Stand 45" H With 2 Panels No Sheeting - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Narrowcade Barricade Sign Stand 45" H With 2 Panels No Sheeting - Pkg Qty 2

Item #: WB268622RG

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$66.95 each

Sold in packages of 2

Qty Price
1-2 $133.90/ pkg.
3+ $117.90/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
NARROWCADE™ FOLDING TRAFFIC BARRICADES / SIGN STANDS
45”H Sign Stand with No Sheeting
Block off hazards or direct traffic with these barricades and sign stands. Compact design is great for indoor or outdoor environments, while providing compact storage. These small folding barricades can be used in narrow walkways, hallways, driveways, sidewalks and more. Sign stands are stackable to put up multiple units together for transportation. Built-in brackets accept Optional Flashing Lights (sold separately). NCHRP 350 compliant. Federal Highway Administration Approved. Measures 13”W x 3”D when folded. 45”H Folding Barricade features a sandbag bar at the bottom to allow added stability. Blank Barricades without sheeting allow easy installation of your choice of Legend to direct traffic (legends sold separately).

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES45 (114.3 cm)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDPlasticade Products
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTwo Panel
    • PANEL WIDTH INCHES12 (30.48 cm)
    • STYLENo Sheeting
    • MODEL268622RG
    • PACKAGE QUANTITY2
    • PANEL LENGTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBER150ORANGE-2
    • WEIGHT LBS11 (5 kg)
    • TYPEBarricade Sign Stand

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Love

Your review: We are very satisfied with our new narrowcade signs. They are perfect for what our principal wanted.

Is this review helpful?

Sort by: 
1 ...

1 Result