Traffic Barricades
Width
Height
Color
Price
VizCon TrafFix Devices Plastic Folding Traffic Barricade 42 Inch High 4 Panels, 37408-EG
Panel Length
24 in
Panel Width
8 in
Barricade Frame Material
Polyethylene
Length
24 in
Panel Length
96 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Plastic
Length
28 in
Plasticade Type III Barricade W/ Angle Iron Uprights & Feet, Engineer Striped Sheeting, 72'' L
Panel Length
72 in
Panel Width
8 in
Barricade Frame Material
Steel
Length
72 in
Cortina Plastx Type II Fold Flat Barricade, Diamond Grade Sheeting, 24"L x 12"W Panel, Orange/White
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Plastic
Length
24
Plasticade 105G-T12EGB6 Galvanized Steel Leg & Plastic Boards Type I Traffic Barricade
Panel Length
24 in
Panel Width
12 in
Barricade Frame Material
Steel
Length
24 in