Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Coveralls With Open Ended Wrists/Ankles, White, M - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Disposable Coveralls With Open Ended Wrists/Ankles, White, M - Pkg Qty 25

Item #: WB754323M

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.01 each

Sold in packages of 25

Qty Price
1-3 $50.20/ pkg.
4+ $45.73/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DISPOSABLE COVERALL
WITH OPEN-ENDED WRIST AND ANKLES

Provides added comfort and flexibility. These coveralls feature a front zipper closure. Sold in case quantity. Price is per coverall.
POLYPROPYLENE provides minimal protection against liquids but provides an efficient barrier to most dry particulates.
Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • ASSEMBLYAssembled
    • BRANDThe Safety Zone
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONPolypropylene Coverall
    • MANUFACTURERS PART NUMBERDCWH-MD
    • MATERIAL(S)Polypropylene
    • MODEL754323m
    • PACKAGE QUANTITY25
    • SIZEM
    • STYLEOpen Ended Wrists & Ankles
    • TYPEDisposable Coverall
    • WEIGHT LBS0.3 lb (.14 kg)
    • Base Model Number754323

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.