Bike Storage Shelter 120"L x 95-1/2"W x 90-1/16"H

Bike Storage Shelter 120"L x 95-1/2"W x 90-1/16"H

Item #: WB239943

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,029.00
Product Information
Customer Review
Product Q&A
Accessories
The Outdoor Bicycle Storage Shelter Provides Necessary Protection Against Sun, Rain, And Snow While Maintaining Cost-Effectiveness.

This outdoor bicycle storage shelter provides storage space for bikes. The bike shed is made of durable steel construction for maximum protection and strength. Includes steel rack for storage of bicycles. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding for added protection. Welded steel frame is powder-coated blue. Includes lag-down plates for secure installation. Shed outside dimensions are 10 ft. wide x 8 ft. deep x 7-1/2 ft. high overall. Inside dimensions are 9 ft. wide x 6 ft. deep x 6-1/2 ft. high. Features 15 bikes slots, accommodates 7 to 15 bikes depending on size. Easy assembly.

Product Specifications

    • LENGTH INCHES 120 (304.8 cm)
    • WIDTH INCHES 95-1/2 (242.57 cm)
    • HEIGHT INCHES90-1/16 (228.76 cm)
    • CAPACITY 7-15 Bikes
    • COLOR FINISHBlue Frame
    • ASSEMBLYUnassembled
    • BIKE CAPACITY7-15
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMDS-96-BK
    • MODEL239943
    • TYPE102
    • WEIGHT LBS780 (354.55 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Bike Storage

Your review: Unit was well constructed and looks like it will stand up to our legondary Buffalo winters. Assembly brought the score down the roof holes did not line up perfectly and took a bit of finess, and the hardware package was missing some washers and some self taping screws. You need 3 or 4 stronger people to set the roof easily. We are happy with the finished product.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What's the internal width of this shelter? Our bike rack is 9ft wide and we'll need some clearance on the inside but the dimensions given don't specify if it's the internal or external width.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result