Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bike Fixation 3 Bike Square Tube Single Sided Surface Mount Bike Rack

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Bike Fixation 3 Bike Square Tube Single Sided Surface Mount Bike Rack

Item #: WB442885M

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 629.00
Product Information
Customer Review
Product Q&A
Accessories
SARIS® CITY BICYCLE RACKS
3-Bike Single Sided Rack Flange Mount
City racks offer a modern design that provides high security and bike stability. Durable one-piece square tube steel offers superior strength. Made with 2-1/2" x 2-1/2" x 7 gauge tubular steel frame and 1-1/2" x 1" x 11 gauge tubular steel hangers. Bicycle storage hangers provide 2-point stability for wheel and frame support. Anti-corrosive base with TGIC polyester powder coat finish is great for outdoor environments. Flange Mount for freestanding use allows floor anchoring for increased stability.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 71 (180.34 cm)
    • WIDTH INCHES 34 (86.36 cm)
    • HEIGHT INCHES31-6/8 (80.65 cm)
    • CAPACITY 3 Bikes
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BIKE SPACING25"
    • BRANDBike Fixation by Saris®
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Side City Rack
    • MOUNT TYPEFlange Mount/Free Standing
    • TUBE DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPESingle Side
    • WEIGHT LBS102 (46.36 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Rack!

Your review: This rack is super sturdy and easy to install. Don't cheap out and buy the $100 racks...you'll be sorry. The shape of this rack is quite unique as well. I highly recommend.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.