Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Bike Post and Ring Bike Rack, Below Grade

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

2-Bike Post and Ring Bike Rack, Below Grade

Item #: WB442896

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SARIS® 2-BIKE POST & RING BIKE RACK
Below Grade
Bicycle rack features a modern design for simplicity and security. Durable one-piece square tube steel offers superior strength. Post measures 2-1/2" x 1-1/2" with 0.188" heavy gauge structural steel. Bicycle storage rings provide 2-point stability for wheel and frame support. Securely holds up to 2 bikes. Small foot print takes up little floor space. Anti-corrosive base with TGIC polyester powder coat finish is great for outdoor environments. Below Grade is ideal for hard soil, clay and other in-ground applications. 1 Year Limited Warranty.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 21 (53.34 cm)
    • WIDTH INCHES 1-1/2 (3.81 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BIKE CAPACITY2 Bikes
    • BRANDSaris Cycling Group
    • CONSTRUCTIONSteel
    • MOUNT TYPEBelow Ground Mount
    • TYPE2-Bike Post & Ring Rack
    • WEIGHT LBS27 (12.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.