Bike Fixation 11 Bike Square Tube Double Sided In-Ground Mount Bike Rack

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Bike Fixation 11 Bike Square Tube Double Sided In-Ground Mount Bike Rack

Item #: WB442892G

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,238.00
Product Information
Customer Review
Product Q&A
Accessories
SARIS® CITY BICYCLE RACKS
11-Bike Double Sided Rack Below Grade
City racks offer a modern design that provides high security and bike stability. Durable one-piece square tube steel offers superior strength. Made with 2-1/2" x 2-1/2" x 7 gauge tubular steel frame and 1-1/2" x 1" x 11 gauge tubular steel hangers. Bicycle storage hangers provide 2-point stability for wheel and frame support. Anti-corrosive base with TGIC polyester powder coat finish is great for outdoor environments. Below Grade is ideal for hard soil, clay and other in-ground applications.

This product is Made in the USA.

Product Specifications

    • LENGTH INCHES 145-1/2 (369.57 cm)
    • WIDTH INCHES 37 (93.98 cm)
    • HEIGHT INCHES48-6/8 (123.83 cm)
    • CAPACITY 11 Bikes
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BIKE SPACING16-6/8
    • BRANDBike Fixation by Saris®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble Side City Rack
    • MOUNT TYPEBelow Grade Mount
    • TUBE DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPEDouble Side
    • WEIGHT LBS194 (88.18 kg)