Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Grease Hose Reels

Grease hose reels are designed to prevent hose tangling, ensuring a neat and organized workspace, reducing the risk of accidents, and facilitating a more efficient work environment. They provide a convenient and efficient way to dispense grease, minimizing manual handling and ensuring a smooth workflow. Hose reels are ideal for automotive workshops, industrial manufacturing facilities, and mining operations.
14 Results

Ships From Canada

Availability

Height Range (in)

Material

View All Width
View All Length
14 Results
Compare
BESTSELLER
1
1
$629.00
Ships Same Day

PSI

3000 psi

Reel Hose Length Capacity

100 ft

Width

21-3/4 in

Height

18-3/4 in

Compare
BESTSELLER
1
1
$1,329.00
Ships in 11 Business Days (ships from US)

PSI

3,000 psi

Reel Hose Length Capacity

50 ft

Width

24.06 in

Height

25.00 in

Compare
1
1
$579.00
Ships in 14 Business Days (ships from US)

PSI

3000 psi

Reel Hose Length Capacity

325 ft

Width

33-3/4 in

Height

18-3/4 in

Compare
1
1
$445.95
Ships in 16 Business Days (ships from US)

PSI

4000 psi

Reel Hose Length Capacity

250 ft

Width

19 in

Height

18-1/2 in

Compare
1
1
$1,219.00
Ships in 14 Business Days (ships from US)

PSI

3000 psi

Reel Hose Length Capacity

150 ft

Width

32.75 in

Height

26.25 in

Compare
1
1
$419.95
Ships in 14 Business Days (ships from US)

PSI

4000 psi

Reel Hose Length Capacity

250 ft

Width

17 in

Height

17 in