Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conbraco 76-103-01 Ball Valve Stainless Steel Threaded
See all 58 items in product family

Conbraco 76-103-01 Ball Valve Stainless Steel Threaded

Item #: WBB31618

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A

BALL VALVE STAINLESS STEEL THREADED

Investment cast components ~ RPTFE seats and stuffing box ring ~ Mounting pad for easy actuator mounting ~ Blow-out-proof stem design ~ Adjustable packing gland ~ Meets NACE MR-01-75 ~ SS lever and nut ~ (-24) 1/4' to 2" Certified to API 607, 4th Edition, Class 600 burn ~ MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends ~ Pressure Ratings: 2000 psig WOG ~ Cold Non-Shock and150 psig Saturated Steam

Product Specifications

    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • VALVE TYPEBall
    • CONNECTION TYPEFIP
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER76-103-01
    • BRANDApollo
    • SIZE INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.