Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" 3-Pc SS Sanitary Clamp End Ball Valve With Manual Locking Handle
See all 8 items in product family

1" 3-Pc SS Sanitary Clamp End Ball Valve With Manual Locking Handle

Item #: WBB439120

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
1" 3-Pc SS Sanitary Clamp End Ball Valve With Manual Locking Handle

The BI-TORQ MS-3TC-010 is a manually-operated 1" full port SS ball valve with sanitary clamp ends. The valve has a pressure rating to 1000 PSI and a temperature rating from -40°F to +450°F. The valve has cavity filler TFE seats and TFE seals that make it ideal for the food industry, pharmaceutical and other applications that require high purity valves. The 3-piece design allows for easy maintenance and cleaning without removing the clamp end pieces from the pipeline. This version comes complete with a lockable lever handle.

Product Specifications

    • LENGTH INCHES4.488 (11.4 cm)
    • PACKAGE QUANTITY1
    • TYPEManual Locking Handle
    • VALVE TYPEBall
    • MANUFACTURERS PART NUMBERMS-3TC-010
    • HEIGHT INCHES1.98 (5.03 cm)
    • CONSTRUCTIONStainless Steel
    • SIZE INCHES1
    • BRANDBI-TORQ

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.