Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
John Boos EMS-1620-12  12" Stainless Steel Mop Sink
See all 2 items in product family

John Boos EMS-1620-12 12" Stainless Steel Mop Sink

Item #: WB249337

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $640.00
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL MOP SINKS
12’D Bowl
Stainless steel mop sinks are built to withstand daily heavy duty use in supermarkets, restaurants and institutions. Mop sinks are made of 16 gauge 300 series stainless steel that is corrosion resistant and easy-to-clean. Includes 2”" heavy duty free flow drain. Mop sinks can be floor mounted for convenience. Sinks measure 24-5/8”L x 19-1/8”W. Meets NSF requirements.

Product Specifications

    • BRANDAero Manufacturing
    • DEPTH INCHES12 (30.48 cm)
    • DESCRIPTIONMop Sink
    • HEIGHT INCHES16 (40.64 cm)
    • LENGTH INCHES24-5/8 (62.55 cm)
    • STAINLESS SERIES300
    • STEEL GAUGE16
    • WIDTH INCHES19-1/8 (48.58 cm)
    • NSF CERTIFIEDYes
    • MOUNTING TYPEFree Standing
    • MANUFACTURERS PART NUMBEREMS-1620-12
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.