Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe SS NSF Clean Straight w/ Left Drainboard - 30 x 30
See all 24 items in product family

Deluxe SS NSF Clean Straight w/ Left Drainboard - 30 x 30

Item #: WBB200092

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 745.00
Product Information
Customer Review
Product Q&A
Accessories
Deluxe SS NSF Clean Straight w/ Left Drainboard - 30 x 30

This Straight Dish Table measures 30"W x 30"L and features a 16 gauge stainless steel top. The crossbracing is 16 gauge 1-1/4" stainless steel and 1-5/8" I.D. with aluminum castings at all leg intersections. Dishtable has a 3/4" radius at all intersecting planes. Plated gusset is machine welded 360 degrees to a stainless steel triangular plate. Gusset plate is fully welded directly underneath the sink for support. Polished to a #4 blended finish. NSF Listed.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTION304 Stainless Steel
    • DESCRIPTIONClean Dishtable
    • GAUGE16
    • LEG QUANTITY4
    • LENGTH INCHES30 (76.2 cm)
    • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
    • TYPELeft Drainboard
    • WIDTH INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • CAPACITY CUBIC FEET10 (.28 cu. m)
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBER3CD-L-30

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.