Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24"W X 24"D Detachable Drainboard

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

24"W X 24"D Detachable Drainboard

Item #: WB186573

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Detachable Drainboard
Fits compartment sinks. 24"W x 24"D x 3"H. For 24"D sinks.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • WEIGHT LBS12 (5.45 kg)
    • WIDTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBERPD-2424
    • COMPARTMENT QUANTITY1
    • MODEL186573
    • ASSEMBLYAssembled
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How does item 186573 fit on/over the sink?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.