Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" Nylon Transfer Water Pump - 6.5HP, 200 GPM, 210CC Powerease Engine
See all 8 items in product family

2" Nylon Transfer Water Pump - 6.5HP, 200 GPM, 210CC Powerease Engine

Item #: WBB187130

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 474.95
Product Information
Customer Review
Product Q&A
Accessories
2" Nylon Transfer Water Pump - 6.5HP, 200 GPM, 210CC Powerease Engine
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Valley Vantage 200 CC Engine engine and Nylon Transfer pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'.Nylon Transfer Pumps are ideal for tank filling, floodwater removal, and lawn and garden watering. Can be used for transferring fluids and chemicals in corrosive environments. Made with a nylon impeller and offers 200 GPM.

Product Specifications

    • BRANDBE Pressure
    • DISCHARGE CONNECTION SIZE INCHES2 (5.08 cm)
    • INLET CONNECTION INCHES2 (5.08 cm)
    • MAXIMUM DIAMETER SOLIDS INCHESNo Solids
    • WEIGHT LBS53 (24.09 kg)
    • SHAFT SEAL CONSTRUCTIONCeramic Carbon
    • IMPELLER MATERIALCast Iron
    • HORSEPOWER6-1/2
    • CAPACITY GALLONS--
    • FUEL TANK CAPACITY GALLONS0.95 (3.6 l)
    • GALLONS PER MINUTE200 (757.08 l)
    • SUCTION/DRAW HEAD FEET26 (7.92 m)
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEMNPT
    • TYPEWater Pump
    • INCLUDESStrainer & Hose Bands
    • ENGINE210CC Powerease Engine
    • MANUFACTURERS PART NUMBERNP-2070R

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

You REALLY need to post the PSI on your water pumps.

Question Asked By: tomtom , NC , March 19, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.