APG Fluoroelastomer 75 Duro Viton® O-Ring - 1/4 I.D., 1/2 O.D. - Min Qty 200
See all 84 items in product family

APG Fluoroelastomer 75 Duro Viton® O-Ring - 1/4 I.D., 1/2 O.D. - Min Qty 200

Item #: WBB253557

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 200 ($30.00)

Price: $0.15

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from fluoroelastomer (Viton®) 75 Duro material. Temperature range -15°F to +400°F . O-Ring has excellent mechanical and physical properties. Features good resistance to petroleum products, low compression set, and high temperature resistance. Wide spectrum of chemical compatibility. Nominal dimensions are 1/4" inside diameter, 1/2" outside diameter, and 1/8" cross section.

Product Specifications

    • COLOR FINISHBlack
    • TEMPERATURE RANGE-15°F to +400°F
    • NOMINAL OUTSIDE DIAMETER INCHES1/2 (1.27 cm)
    • MANUFACTURERS PART NUMBERZGIV70202
    • DUROMETER75
    • CONSTRUCTIONFluoroelastomer
    • NOMINAL INSIDE DIAMETER INCHES1/4 (.64 cm)
    • NOMINAL CROSS SECTION INCHES1/8 (.32 cm)
    • PACKAGE QUANTITY1
    • UNIVERSAL DASH NUMBER568-202
    • BRANDAPG