Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi-Torque Clamp - 1-1/4" Min - 2-1/8" Max  - 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hi-Torque Clamp - 1-1/4" Min - 2-1/8" Max - 10 Pack

Item #: WBB51408

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($155.80)

Price: $38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hi-Torque Super Heavy-Duty Clamps, 410 Stainless Steel: The strongest worm-gear clamp made in the world today. Withstands more than 4 times the SAE torque requirements for Type F worm-drive clamps. Eight screw-threads are engaged in the band simultaneously for incredible torquing drive (over 150 in.IDS.), sealing pressure, and vibration resistance. 5/8" (15.8mm) band Also available in 316 Stainless Steel - use HTS prefix for standard ranges and HPS prefix for extended ranges.

Product Specifications

    • WIDTH INCHES5/8 (1.59 cm)
    • BRANDBreeze Industrial Products
    • SCREW CONSTRUCTION410 S.S. Hex Screw
    • BAND CONSTRUCTION304 Stainless Steel
    • CLAMPING DIAMETER INCHES1-1/4 to 2-1/8
    • DESCRIPTIONHi-Torque Clamp
    • MANUFACTURERS PART NUMBERHTM-200
    • PACKAGE QUANTITY10
    • TYPEHi-Torque Clamp
    • MINIMUM CLAMPING DIAMETER INCHES1-1/4 (3.18 cm)
    • MAXIMUM CLAMPING DIAMETER INCHES2-1/8 (5.4 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.