2" Industrial Discharge Hose Kit - 50'L, 150 PSI

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

2" Industrial Discharge Hose Kit - 50'L, 150 PSI

Item #: WBB187158

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $96.95 Save up to 5%
Price: $ 91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2" Industrial Discharge Hose Kit - 50'L, 150 PSI

Discharge hoses help draw water away from flooded areas and into desired location. Discharge hose ends easily attach to water pumps with corresponding size output. Hose measures 50'L and offers a temperature range of up to 150°F.

Product Specifications

    • LENGTH FEET50 (15.24 m)
    • COLOR FINISHRed
    • BRANDBE Pressure
    • CONNECTION TYPECamlock Couplings
    • DIAMETER INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBER85.400.097
    • PSI150
    • TYPEIndustrial Discharge Hose Kit
    • WEIGHT LBS23 (10.45 kg)
    • STOCK TYPEStock

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Superb hose

Your review: I use this hose under extreme conditions to pump water in to wildlife drinkers here in the Mojave Desert. This hose is the only product I have found that will tolerate the heat, abrasion and head pressures we routinely operate with. It is a real value when compared to the junk available at other outlets at nearly the same price

Is this review helpful?

Sort by: 
1 ...

1 Result