Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Z875T2-6M - Wall Mounted Vb Gooseneck Lab Faucet
See all 2 items in product family

Zurn Z875T2-6M - Wall Mounted Vb Gooseneck Lab Faucet

Item #: WBB174905

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 236.95
Product Information
Customer Review
Product Q&A
Zurn Z875T2-6M - Wall Mounted Vb Gooseneck Lab Faucet

ZURN AquaSpec® Z875T2 Polished chrome-plated cast brass single wall mounted laboratory faucet with a quarter turn ceramic disc cartridge and a 4-1/2 [114mm] centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a 2.0 GPM [7.6L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow) and a vandal-resistant color-coded four arm handle

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES10-3/16 (25.88 cm)
    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDZurn
    • CENTERS INCHES--
    • CERTIFICATIONSA112.18.1
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DESCRIPTION--
    • FAUCET HOLES1
    • GALLONS PER MINUTE--
    • HANDLE STYLESingle Four Arm
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERZ875T2-6M
    • MOUNTING TYPEWall
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES4-1/2 (11.43 cm)
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLEMale Nozzle Outlet
    • SURGICAL BEND SPOUT--
    • TRANSFORMER TYPE--
    • TYPEMedical
    • VACUUM BREAKERYes
    • WEIGHT LBS--
    • LEAD FREE COMPLIANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.