Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RC Serv Sink Fct w/6" Vb Spt, Lever Hdls, Hook, 3/4"Hose End
See all 7 items in product family

RC Serv Sink Fct w/6" Vb Spt, Lever Hdls, Hook, 3/4"Hose End

Item #: WBB67130

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
RC Serv Sink Fct w/6 Vb Spt, Lever Hdls, Hook, 3/4Hose End

ZURN AquaSpec® Z843M1-RC Rough chrome-plated cast brass 8 [203mm] sink faucet with quarter turn ceramic disc cartridges, 3/8 [10mm] short swivel inlets providing adjustable centers from 7-1/4 [184mm] to 8-3/4 [222mm], integral service stops and a 6 [152mm] centerline cast brass spout with chemical resistant vacuum breaker, 3/4 hose threaded outlet, pail hook and adjustable wall brace. Unit is furnished with 2-1/2 [64mm] vandal-resistant color-coded metal lever handles

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDZurn
    • CENTERS INCHESAdj. 7-1/4 - 8-3/4
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE--
    • HANDLE LENGTH INCHES--
    • HANDLE STYLEDouble Wrist Blade
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERZ843M1-RC
    • MOUNTING TYPEWall
    • OVERALL HEIGHT INCHES4-1/8 (10.48 cm)
    • POWER SUPPLY--
    • SPOUT HEIGHT INCHES2-3/8 (6.03 cm)
    • SPOUT REACH INCHES6-1/2 (16.51 cm)
    • STYLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.