Elkay Wall Mount Legacy Water Cooler, Stainless Steel, 115V, 60Hz, 4.8 Amps, EHFSA8S1Z

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Elkay Wall Mount Legacy Water Cooler, Stainless Steel, 115V, 60Hz, 4.8 Amps, EHFSA8S1Z

Item #: WBB190514

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,780.97 Save up to 50%
Qty Price
1-2 $933.00 ea.
3+ $887.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elkay - WALL MOUNT LEGACY COOLERS - EHFSA8S1Z

This self-contained wall hung electrically refrigerated water cooler has a capacity of 7.6 GPH of 50 degree(f) drinking water. This model comes complete with a hooded stream projector with self closing bars on the front and both sides, as well as a built-in flow regulator to provide a constant stream at 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONPush Bar
    • ADA CERTIFIEDYes
    • AMPS4.8
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES18-3/4 (47.63 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR7.6 (28.77 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES23-7/8 (60.64 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREHFSA8S1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEBacksplash
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES18 (45.72 cm)
    • FOR OUTDOOR USENo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Elkay Water Cooler

Your review: Once installed, works very well. Cools very well.

Is this review helpful?

Sort by: 
1 ...

1 Result