Elkay, Wall Mounted Water Cooler, Light Gray Granite, 115V, 60Hz, 4.8 Amps, EHFSA8L1Z

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Elkay, Wall Mounted Water Cooler, Light Gray Granite, 115V, 60Hz, 4.8 Amps, EHFSA8L1Z

Item #: WBB190513

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,451.45 Save up to 38%
Qty Price
1-2 $945.00 ea.
3+ $903.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elkay - WALL MOUNT LEGACY COOLERS - EHFSA8L1Z

This self-contained wall hung electrically refrigerated water cooler has a capacity of 7.6 GPH of 50 degree(f) drinking water. This model comes complete with a hooded stream projector with self closing bars on the front and both sides, as well as a built-in flow regulator to provide a constant stream at 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONPush Bar
    • ADA CERTIFIEDYes
    • AMPS4.8
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES18-3/4 (47.63 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR7.6 (28.77 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES23-7/8 (60.64 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREHFSA8L1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • STYLEBarrier Free W/Backsplash
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES18 (45.72 cm)
    • FOR OUTDOOR USENo
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

NICE & STURDY

Your review: Fountain was delivered with no issues. It was installed with no problems and is working beautifully. The finish on it is flawless as well. We are very satisfied and will be purchasing more in the near future.

Is this review helpful?

Drinking Fountains Water Coolers - Elkay

Your review: Good unit, easy install, Global operator was knowledgeable and easy to talk to

Is this review helpful?

Water Cooler

Your review: The cooler was just what we needed, works very well.

Is this review helpful?

water fountain

Your review: The unit came in an undamaged carton, and appeared in good condition, however the stainless steel tray was defective,(cracked). The supplier did replace the tray, however they did not offer any labor reimbursement for the installation of the tray.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Can item #B190513 be used outdoors? Is there a filter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results