Elkay Wall Mount ADA Water Cooler, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amps, EMABFTLR8LC
See all 10 items in product family

Elkay Wall Mount ADA Water Cooler, Light Gray Granite, 2 Station, 115V, 60Hz, 5 Amps, EMABFTLR8LC

Item #: WBB190381

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,026.53 Save up to 36%
Qty Price
1-2 $1,347.00 ea.
3+ $1,293.00 ea.
Product Information
Customer Review
Product Q&A
Elkay - WALL MOUNT ADA FOUNTAINS - EMABFTLR8LC

This self-contained double wall hung electrically refrigerated water cooler has a capacity of 8.0 GPH of 50 degree(f) drinking water. This model comes complete with a hooded stream projector with self closing bars on the front and both sides, as well as a built-in flow regulator to provide a constant stream at 20 to 105 psi.
NOTE: A minimum of 40 psi supply line pressure is required in circumstances where both sides of the bi-level fountain are being used simultaneously.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • COOLER/FOUNTAIN ACTIVATIONMechanical Push Bars
    • ADA CERTIFIEDYes
    • AMPS5
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES18-5/8 (47.31 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR8 (30.28 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES27-3/16 (69.06 cm)
    • HERTZ60
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREMABFTLR8LC
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Left)
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES36-1/8 (91.76 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wall Mount ADA COOLER

Your review: I appreciate the timely manner in which the cooler was shipped. It has been installed and it is working properly. There would be only one comment that we need to make regarding the cooler. The installation instructions included in the box were for another cooler type. The plumbers installed the cooler, but installation time was much longer thus costing us more money. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result