Elkay Deluxe Floor Water Filtered Water Cooler, Light Gray Granite, 115V, 60Hz, 5 Amps, LFAE8L1Z

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Elkay Deluxe Floor Water Filtered Water Cooler, Light Gray Granite, 115V, 60Hz, 5 Amps, LFAE8L1Z

Item #: WBB190422

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,869.75 Save up to 40%
Qty Price
1-2 $1,129.00 ea.
3+ $1,116.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elkay Filtration Rewards Program
Purchase A Filtered Unit And Get $40 Per Unit. Limited Time Promotion. Offer Valid from 12/1/2016 – 7/31/2017.
Click PROMOTION Button Below For More Details.


Elkay - DELUXE FLOOR COOLERS - LFAE8L1Z

This self-contained electric refrigerated floor model water cooler is air cooled with a filter system to ensure great tasting water. It has a capacity of 50 degrees(f) drinking water. Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components. All leaded materials have been removed. WATERSENTRY® VII Filter System is tested to ANSI/NSF standards. Complies with Safe Drinking Water Act and Lead Contaimination Control Act.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS5
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBERLFAE8
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES14-1/2 (36.83 cm)
    • FILTERYes
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR8 (30.28 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES41-3/8 (105.09 cm)
    • HERTZ60
    • INSTALLATION TYPEFloor
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERLFAE8L1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • TYPEAir Cooled w/Filter System
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES18 (45.72 cm)
    • FOR OUTDOOR USENo
    • REBATE AVAILABLEYes