Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Deluxe Floor Water Cooler, Stainless Steel, VR Bubbler, 1, Floor, 115V, 60Hz, 5 Amps, EFY8S1Z
See all 16 items in product family

Elkay Deluxe Floor Water Cooler, Stainless Steel, VR Bubbler, 1, Floor, 115V, 60Hz, 5 Amps, EFY8S1Z

Item #: WBB190511

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,736.62 Save up to 29%
Qty Price
1-2 $3,517.00 ea.
3+ $3,344.00 ea.
Product Information
Customer Review
Product Q&A
Elkay - DELUXE FLOOR COOLERS - EFY8S1Z

This self-contained electric refrigerated floor model water cooler has a capacity of 50 degrees(f) drinking water. Water Cooler, Hazardous Location is UL listed. The non-pressurized cooling coil is located after the bubbler valve, so that it is subject to line pressure only when valve button is pressed. Elkay Drinking Fountains are made with copper components. All lead free materials have been removed. UL Listed: Listed by Underwriters Laboratories Inc. under Water Coolers, for use in Hazardous Locations in followingclasses: Flammable Gases or Vapors, Class I, Groups C and D; Combustible Dust, Class II, Groups E, F and G; and Ignitable Fibers of Flyings, Class III, as described in articles 500-5, 500-6 and 500-7 of the National Electrical Code (includes Division 1 and 2 for each class). Class I Temperature T4A. All wiring, wiring devices, controls, etc., are in UL Listed enclosures and conduits.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS5
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREFY8
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES13-1/4 (33.66 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR8 (30.28 l)
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES40 (101.6 cm)
    • HERTZ60
    • INSTALLATION TYPEFloor
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREFY8S1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • TYPEWater Cooled, Hazardous Location
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WALL PLATENo
    • WIDTH INCHES16 (40.64 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:46