Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Swirlflo ADA Drinking Fountain, Stainless Steel, Access Panel, 2 Station, EDFPBM117RAC
See all 11 items in product family

Elkay Swirlflo ADA Drinking Fountain, Stainless Steel, Access Panel, 2 Station, EDFPBM117RAC

Item #: WBB190373

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,003.95 Save up to 36%
Qty Price
1-2 $2,676.00 ea.
3+ $2,569.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay - SWIRLFLO ADA COOLERS - EDFPBM117RAC

These two level fountains are constructed with #18 gauge type 304 stainless steel, polished in a lustrous satin finish with a high shine outer edge. They contain #16 gauge type 304 tubular stainless steel support arms to incorporate it?s uniquely recessed basin. Both fountains are positioned intelligently; one lower on the right for easy wheelchair access, and another higher on the left for convenience while standing. The fountains have contoured basins to help minimize splashing, fully functional vandal-resistant front push buttons, and a patented valve with in-line flow which regulates a constant stream at 20 to 105 psi.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELYes
    • ADA CERTIFIEDYes
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFPBM117RAC
    • BRANDElkay
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES18-3/8 (46.67 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES20-3/8 (51.75 cm)
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFPBM117RAC
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Left)
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES38-1/2 (97.79 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.