Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Multi-Station Water Fountain, Stainless Steel, 3 Station, Wall Hung, EDF310C
See all 6 items in product family

Elkay Multi-Station Water Fountain, Stainless Steel, 3 Station, Wall Hung, EDF310C

Item #: WBB190574

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,468.54 Save up to 38%
Qty Price
1-2 $3,557.00 ea.
3+ $3,415.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay Multi-Station Water Fountain, Stainless Steel, 3 Station, Wall Hung

Made of 18 gauge Type 304 stainless steel with hand blended, lustrous satin finish for long lasting durability. Wall mounted drinking fountains provide stream splitter basins lined with perforated grid strainers and hooded stream protectors to help minimize splashing. In-line flow regulators keep constant stream at 20 to 105 psi. Flexi-Guard anti-microbial safety bubbler keyed into position to prevent rotation. Push-button controls mounted on front for ease of use. Manufactured with waterway system utilizing copper components and completely lead-free material. Waterways have no lead because all leaded materials, such as leaded brass, have been removed. Includes vandal-resistant bottom cover plate. Drain and trap assembly included. Image May Not Reflect Selected Options. Size is 52" W x 14" L x 15" H. Color is Stainless Steel. Number of stations is 3.

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS--
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDF310C
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES52 (132.08 cm)
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES15 (38.1 cm)
    • HERTZ--
    • INSTALLATION TYPEWall
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDF310C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS3
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE--
    • WALL PLATENo
    • WIDTH INCHES14 (35.56 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.