Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Fully Recessed Water Fountain, Stainless Steel, Wall Hung, EDFB12C
See all 2 items in product family

Elkay Fully Recessed Water Fountain, Stainless Steel, Wall Hung, EDFB12C

Item #: HFB190575

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,533.52 Save up to 100%
Call For Pricing: 1.888.645.0878

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Elkay - FULLY RECESSED FOUNTAINS - EDFB12C

This fountain is constructed with 18 gauge type 304 stainless steel, hand blended to a lustrous satin finish. It contains an embossed bubbler pad with built in stream splitter. Unit is also complete with Flexi-Guard safetly bubbler and in-line flow regulator for 20 to 105 psi, and is operated by a fully assembled front push bar.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • BASE MODEL NUMBEREDFB12C
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES19 (48.26 cm)
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES32-1/2 (82.55 cm)
    • INSTALLATION TYPERecessed
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBEREDFB12C
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • TYPENo Lead Fully Recessed
    • VANDAL RESISTANT BUBBLERNo
    • WALL PLATENo
    • WIDTH INCHES10-11/16 (27.15 cm)
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.