Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oneshot® Pure & Natural® Liquid Hand Soap 1600ml - Green Seal Certifie - FG4015431 - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Oneshot® Pure & Natural® Liquid Hand Soap 1600ml - Green Seal Certifie - FG4015431 - Pkg Qty 24

Item #: WBB187806

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $954.72 Save up to 32%
$26.95 each

Sold in packages of 24

Price: $646.80
Product Information
Customer Review
Product Q&A
Accessories
OneShot® Pure & Natural® Liquid Hand Soap 1600ml - Green Seal Certified

A mild liquid lotion soap that is gentle on the skin. With its fresh floral fragrance and rich lotion feel, Pure 'n Natural is a premium product. Perfect for any commercial setting including healthcare facilities, schools, offices, restaurants, daycare and more. 1600ml refill provides up to 2000 hand washes. Hypoallergenic. Green Seal Certified. Sold in package quantity 4.

Product Specifications

    • WIDTH INCHES4-1/2 (11.43 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CAPACITY1600 ml
    • COLOR FINISHPearl
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONLiquid
    • DESCRIPTIONPure & Natural® Liquid Hand Soap
    • FRAGRANCEFloral
    • MANUFACTURERS PART NUMBERFG4015431
    • PACKAGE QUANTITY4
    • SIZE TYPE1600 ml
    • STYLEGreen Certified
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.