Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Microburst 3000 Economizer Aerosol Dispenser - White - FG401442 - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Rubbermaid® Microburst 3000 Economizer Aerosol Dispenser - White - FG401442 - Pkg Qty 18

Item #: WBB187821

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,242.72 Save up to 33%
$45.95 each

Sold in packages of 18

Price: $827.10
Product Information
Customer Review
Product Q&A
Accessories
Microburst 3000 Economizer Aerosol Dispenser - White

This Microburst 3000 dispenser runs every 15 minutes and lasts 30 days, which allows for smaller refills that require less storage space and produce less waste. Sold in package quantity 6.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • COLOR FINISHWhite
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONEconomizer Dispenser
    • MANUFACTURERS PART NUMBER401442
    • MOUNT TYPEWall
    • PACKAGE QUANTITY6
    • STYLEDispenser
    • TYPEAerosol
    • VOLUME800 Cu Ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.