Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Microburst 3000 Aerosol Refill - Country Delight - FG4012591 - Pkg Qty 72

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Rubbermaid® Microburst 3000 Aerosol Refill - Country Delight - FG4012591 - Pkg Qty 72

Item #: WBB187825

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,018.80 Save up to 34%
$9.40 each

Sold in packages of 72

Price: $676.80
Product Information
Customer Review
Product Q&A
Accessories
Microburst 3000 Aerosol Refill - Country Delight

This dispenser fills a mid-sized room with the invigorating scent of a floral bouquet of narcisse, rose and carnation with supportive notes of jasmine, geranium, gardenia and lily of the valley followed by musk and cedar. Sold in package quantity 12.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1-3/4 (4.45 cm)
    • DEPTH INCHES1-1/2 (3.81 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • BRANDTechnical Concepts
    • CONSTRUCTIONLevel 2 Aerosol
    • DESCRIPTIONCountry Delight
    • MANUFACTURERS PART NUMBER401259
    • PACKAGE QUANTITY12/case
    • SCENTCountry Delight
    • SIZE TYPE2 oz.
    • STYLERefill
    • TYPEAerosol
    • FITS DISPENSERB187821
    • DISPENSER MODELTechnical Concepts #1793532

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Hello, Would this canister also fit in the Rubbermaid SeBreeze 3000 dispenser? Thank you

Question Asked By: Marissa , New York, NY , March 29, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.