ASI® Swing Up Grab Bar - 3413-P

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

ASI® Swing Up Grab Bar - 3413-P

Item #: WBB201936

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $563.09 Save up to 39%
Price: $ 345.95
Product Information
Customer Review
Product Q&A
Accessories
EXPOSED MOUNTING SWING UP GRAB BAR
Swinging Grab Bar Provides A Strong Place To Hold Onto In Showers And Bathrooms While Allow Room For All Users.


Grab bar swings up and out of the way for full facility access while maintaining strength when lowered. Bars are made of 18 gauge Type 304 stainless steel tubing with a satin finish. Mandrell bending process ensures uniform bar diameters. Heliarc welding for strength. Flange is 3" diameter x 1/8"D and is made using type 304 stainless steel with a satin finish. Flanges have three countersunk holes to accommodate mounting screws (not provided). Helps comply with ADA guidelines and regulations.

ASI custom size grab bars available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHSatin
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER3413-P
    • TYPESwing Up
    • DIAMETER INCHES1-1/4 (3.18 cm)