Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bulk Soap Transparent Dispenser 46 oz. - SD004501

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Bulk Soap Transparent Dispenser 46 oz. - SD004501

Item #: WB795508

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $32.95 ea.
4+ $29.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bulk Hand Soap Dispenser
Accepts virtually any liquid hand soap. Large push bar meets ADA requirements. Dispenses 1 cc of soap each time bar is depressed. Smooth curved design prevents bacteria growth and is easy to clean. See-through tank allows easy view of soap level. Durable, high impact plastic construction. Capacity is 46 ounces. Measure 5-1/4"W x 4-1/4"D x 8-1/2"H.

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES4-1/4 (10.8 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • CAPACITY1360 ml
    • COLOR FINISHTransparent
    • ASSEMBLYAssembled
    • BRANDPalmer Fixture
    • CONSTRUCTIONPlastic
    • DESCRIPTION46 oz. Transparent Vertical Soap Dispenser
    • MANUFACTURERS PART NUMBERSD004601
    • STYLEWall Mount Automatic
    • TYPELiquid
    • WEIGHT LBS1.8 (.82 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Excellent Soap Dispenser

Your review: This by far the best Soap Dispenser that I have ever had. I have owned at least 5 others and this is by far the easiest and best thus far. Once you have it primed it is so easy to operate.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can this be screwed to the wall instead of using the tape?

Question Asked By: Tania , September 19, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.