ASI® Stainless Steel Angle Frame Mirror with Shelf - 48"Wx30"H - 0605-4830

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

ASI® Stainless Steel Angle Frame Mirror with Shelf - 48"Wx30"H - 0605-4830

Item #: WBB201913

Usually ships in 38 to 41 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $766.28 Save up to 36%
Price: $487.95
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL ANGLE FRAME MIRROR
Stainless Steel Framed Mirrors Are Great For Hospitals, Restaurant Bathrooms And More.


Silver mirror is framed in 3/4" x 5/8" roll formed 18 gauge type 304 stainless steel angle with heliarc welded corners. Frame has a polished satin finish. Mirror is installed on concealed hanging brackets that lock onto top and bottom of frame using tamper-proof set screws. One-piece back plate is attached to frame using a theft resistant locking device. Includes 5"D shelf. 5" Shelf is made of 18 gauge stainless steel with satin finish. Shelf edges are hemmed for maximum safety. 48"W x 30"H overall. 15 Year Limited Warranty. Non-Returnable.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed Angle
    • MANUFACTURERS PART NUMBER0605-4830
    • STYLEWith 5"D Shelf
    • TYPEMirror
    • GLASS TYPEPlate Glass
    • FRAME TYPEAngle Frame