ASI® Fixed Angle Tilt Mirror with Shelf - 16"Wx30"H - 0537-1630

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

ASI® Fixed Angle Tilt Mirror with Shelf - 16"Wx30"H - 0537-1630

Item #: WBB201874

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $309.90 Save up to 37%
Price: $ 195.95
Product Information
Customer Review
Product Q&A
Accessories
FIXED TILT MIRROR
Tilted Mirror Offers Visibility For Wheelchair Patients And Guests.


Silver mirror is framed in 20 gauge type 304 stainless steel with a satin finish. Mirror is tapered from 4" at top to 1" at bottom. Includes 6"D shelf. 16"W x 30"H overall. 15 Year Limited Warranty.

ASI custom size mirrors available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFixed Tilt
    • MANUFACTURERS PART NUMBER0537-1630
    • STYLEWith 5"D Shelf
    • TYPEMirror
    • GLASS TYPEPlate Glass
    • FRAME TYPEAngle Frame