Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#5 Dark Blue Strung Tag Pack 4-3/4" x 2-3/8" - 1000 Pack
See all 67 items in product family

#5 Dark Blue Strung Tag Pack 4-3/4" x 2-3/8" - 1000 Pack

Item #: WBB43511

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Customer Review
Product Q&A
Accessories
Colored tags aide in coding shipments and inventory. Tags feature a reinforced tear resistant 3/16" eyelet. Looped strung with unpolished cotton string.

Product Specifications

    • LENGTH INCHES4-3/4 (12.07 cm)
    • WIDTH INCHES2-3/8 (6.03 cm)
    • COLOR FINISHDark Blue
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION13 Point Cardstock
    • PACKAGE QUANTITY1000
    • SIZE5
    • STYLEColored Tags
    • FASTENERPre-Strung
    • EYELET SIZE INCHES3/16 (.48 cm)
    • FASTENER MATERIALString
    • FASTENER SIZE INCHES12 (30.48 cm)
    • TYPEShipping Tags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.