Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#5 13 Part Sold Red 4-3/4" x 2-3/8" - 500 Pack
See all 39 items in product family

#5 13 Part Sold Red 4-3/4" x 2-3/8" - 500 Pack

Item #: WBB43284

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
Bright red tags identify sold items. Size #5. 4 3/4" x 2 3/8". Pre-printed area for entering sold information. Features a 3/16" tear resistant reinforced eyelet.

Product Specifications

    • LENGTH INCHES4-3/4 (12.07 cm)
    • WIDTH INCHES2-3/8 (6.03 cm)
    • COLOR FINISHRed
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION13 Point Cardstock
    • PACKAGE QUANTITY500
    • SIZE5
    • STYLESold Tags
    • FASTENERPlain
    • EYELET SIZE INCHES3/16 (.48 cm)
    • TYPERetail Tags

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these sold tags come with the slit in the middle?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.