Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inventory Tag 3 Part Carbonless 2500 - 2999 - 500 Pack
See all 84 items in product family

Inventory Tag 3 Part Carbonless 2500 - 2999 - 500 Pack

Item #: WBB43354

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
3 part inventory tags eliminate transcribing errors. Size #8. 6-1/4 x 3-1/8". White carbonless bond with pink middle bond and 10 point manila base stock.

Product Specifications

    • LENGTH INCHES6-1/4 (15.88 cm)
    • WIDTH INCHES3-1/8 (7.94 cm)
    • COLOR FINISHWhite/Manila
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION10 Point Cardstock
    • PACKAGE QUANTITY500
    • SIZE8
    • STYLE3-Part Carbonless
    • FASTENERPlain
    • EYELET SIZE INCHES3/16 (.48 cm)
    • TYPEInventory Tags
    • PAPER STOCK10
    • NUMBER SEQUENCE2500-2999

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.