Vestil Semi-Automatic Stretch Wrap Machine W/Manual Stretch Wrap Film Mast, SWA-48, 4000 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Vestil Semi-Automatic Stretch Wrap Machine W/Manual Stretch Wrap Film Mast, SWA-48, 4000 Lb Capacity

Item #: WB247000

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 5,427.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Semi-Automatic Stretch Wrap Machine W/Manual Stretch Wrap Film Mast, SWA-48, 4000 Lb Capacity

Step up productivity with this highly efficient, easy-to-operate stretch wrap machine. Features a 48" diameter powered turntable with 4000 lb. capacity and counter balanced Manually operated stretch film mast. Depress the wired remote foot pedal to rotate the load while manually positioning the stretch wrap. Powered by a 115V, 1/2 HP motor with soft start/stop and variable speed control. 1 Year Limited Warranty. Add our optional approach ramp that allows operators to load and unload the machine with a pallet jack. Low Profile Design - standing only 2.375" tall, our system is easily accessible by fork trucks. Optional ramp available for pallet truck access. This Semi-Automatic system had a 48" diameter heavy duty steel top non skid tread plate.

Maximum Load Diameter 62"; Minimum Roll Width 10", Maximum Roll Width 20". Detachable film mast for easy storage. Ergonomic foot pedal control; variable speed motor. Variable tension control. Cushion start, cushion stop.
Documents

Documents are in PDF format

Product Specifications

    • BRANDVestil
    • LENGTH INCHES89-13/16 (228.12 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES94-1/2 (240.03 cm)
    • CORE SIZE3
    • WRAP HEIGHT INCHES83-1/4 (211.46 cm)
    • WEIGHT LBS541 (245.91 kg)
    • COLOR FINISHBlue
    • ASSEMBLYSome Assembly Required
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000 (1818.18 kg)
    • PACKAGE QUANTITY1
    • DESCRIPTIONStretch Wrap Machine w/ Manual Mast
    • MANUFACTURERS PART NUMBERSWA-48
    • LIMITED WARRANTY YEARS1
    • MAXIMUM WRAP HEIGHT INCHES83-3/4 (212.73 cm)
    • TURNTABLE DIAMETER INCHES48 (121.92 cm)
    • MAST VERTICAL MOVEMENTManual
    • MAXIMUM ROLL WIDTH INCHES20 (50.8 cm)
    • MAXIMUM LOAD DIAMETER INCHES62 (157.48 cm)
    • MINIMUM ROLL WIDTH INCHES10 (25.4 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Just Perfect

Your review: The machine is fantastic, Global customer service ouststand my better espectations, fast delivery, they send a track number, so I knew my where was my purshase, step by step, Thanks a lot Global. I defnitely will buy from this folks again!!!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this shrink wrap machine listed by a NRTL (like UL)? The City of Houston is requiring the machine to be listed. Thanks

Question Asked By: Thomas , October 04, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result