Highlight Industries Approach Ramp for Synergy™ 1 & Synergy Low Profile Stretch Machine, 602288
See all 14 items in product family

Highlight Industries Approach Ramp for Synergy™ 1 & Synergy Low Profile Stretch Machine, 602288

Item #: WB253708

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $741.00
Product Information
Customer Review
Product Q&A
Accessories
Highlight Industries Approach Ramp for Synergy™ 1 & Synergy Low Profile Stretch Machine, 602288

Allows operators to load and unload stretch wrapping machine with a pallet truck.

3 Year Limited Warranty. Note: Use with Global# 652671.

Product Specifications

    • BRANDHighlight Industries
    • LENGTH INCHES56 (142.24 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES2-11/16 (6.83 cm)
    • CORE SIZE3
    • WEIGHT LBS200 (90.91 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CAPACITY LBS4000 (1818.18 kg)
    • PACKAGE QUANTITY1
    • FOR USE WITH702734
    • DESCRIPTIONApproach Ramp For Synergy 1 & Synergy Low Profile
    • MANUFACTURERS PART NUMBER602288
    • LIMITED WARRANTY YEARS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product

Your review: We have been very happy with this ramp. It locks into the wrap carousel without having to be bolted to the ground. The ramp is angled well and long enough to prevent the pallet jack from hanging up on it. I would highly recommend this product.

Is this review helpful?

Sort by: 
1 ...

1 Result