Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Battery Operated Strapping Tool, 5/8" W Polyester Strapping

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Battery Operated Strapping Tool, 5/8" W Polyester Strapping

Item #: WB634136

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,146.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pac Strapping Battery Operated Strapping Tool, 5/8" W Polyester Strapping

Battery powered automatic strapping tool tensions, seals and cuts strapping in one easy operation. Use in automatic mode or in manual mode that permits custom tension adjustment. Accepts polypropylene and polyester strapping in 5/8" width. Maximum strap tension is 530 lbs. Includes two 14.4V Bosch Lithium-Ion batteries and charger, plus shims for strapping thickness adjustment. Applies 600 straps of polypropylene or 300 straps of polyester strapping with each charging cycle. Recharges battery in 30 minutes.

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERVT700L-set 5/8"
    • TOOL TYPEPolyester, Polypropylene
    • TYPETool
    • STRAP WIDTH INCHES5/8 (1.59 cm)
    • STYLECombination Tool
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.