Sealer Shrink Film with Sealer, Heat Gun &500' Shrink Film System for 24"W Film
See all 7 items in product family

Sealer Shrink Film with Sealer, Heat Gun &500' Shrink Film System for 24"W Film

Item #: WB983101

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $442.95
Product Information
Customer Review
Product Q&A
Accessories
Sealer Shrink Film with Sealer, Heat Gun &500' Shrink Film System for 24"W Film

For neat, secure, professional looking packaging. Ideal for small items. Rewrap open or damaged packages. Hinged sealing arm forms a tight moisture and dust resistant seal in seconds. Spring-loaded, double ball-bearing rollers with brake for smooth film dispensing. Hand-held, dual temperature heat gun with 2-speed fan shrinks film to desired size. Comes with a 22"W x 500' roll of 75 gauge PVC shrink film. The 24" system uses up to 24" film. 110/220V, AC. Shipped assembled, ready to use.
Simple to use: Insert item between layers of film. Depress arm to cut and seal ends. Use heat gun to shrink film.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • CAPACITYUses up to 24" film
    • COLOR FINISHBlack
    • BRANDAmerican International Electric
    • CONSTRUCTIONPlastic
    • DESCRIPTIONShrink Film System
    • MANUFACTURERS PART NUMBERAIE2024I
    • WEIGHT LBS26 (11.82 kg)
    • FOR USE WITHUp to 24" Film

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

surgical logistics manager

Your review: Solid enough but it doesn't seal very well. I keep trying to find the "sweet spot" that will allow us to seal and break away the bag without tearing it; so far not much luck.

Is this review helpful?

Sort by: 
1 ...

1 Result