Brecknell C3255 Bench Digital Scale Checkweigher 60lb x 0.02lb 17-7/16" x 13-1/2"

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Brecknell C3255 Bench Digital Scale Checkweigher 60lb x 0.02lb 17-7/16" x 13-1/2"

Item #: WB652596

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $981.22 Save up to 16%
Price: $828.00
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell C3255 Bench Scale Checkweigher 60 Lb x 0.02 Lb

Designed for simple operation, this scale is ideal for weighing, checkweighing and basic parts counting, these scales are NTEP approved at 3000 Divisions, Legal for Trade accurate, and also configurable up to 7,500 Divisions.
The easy-to-read 1.2"H LCD display stands 12.5"H above work surface and includes a keypad including 7 adjustable function keys, and an adjustable angle mounting bracket. Rugged stainless steel construction wipes down easily and includes a folding display column for portability.
Functions includes 10 preset target weights with push-button settings for either weight or piece count. Operates for over 250 hours with 6-C batteries (not included) or with an AC adapter (included). Checkweighing functions include under/accept/over indicators with both a bar graph and audible alarm.
Scale weighs in lb., kg or oz. Full capacity Tare with Net/Gross weight. Low battery indicator. Large 13.5" x 17.4" x 4" platform. 1 Year Limited Warranty.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES17-7/16 (44.29 cm)
    • WIDTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • HOUSING CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE13-1/2"W x 17-7/16"D
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS60 (27.27 kg)
    • CAPACITY KG30
    • READABILITY LB0.02
    • READABILITY KG0.01
    • READABILITY GRAMS100
    • UNIT OF MEASUREMENTPounds, Kilograms, Ounces
    • MANUFACTURERS PART NUMBER3255-60
    • LIMITED WARRANTY YEARS1 Year
    • PLATFORM LENGTH INCHES17-7/16 (44.29 cm)
    • PLATFORM WIDTH INCHES13-1/2 (34.29 cm)
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS120
    • APPROVALNTEP
    • PLATFORM DIAMETER INCHES17-7/16 (44.29 cm)
    • POWER SUPPLY6 C Batteries or AC Adapter
    • DISPLAYLCD
    • VOLTAGE15V
    • STABILISATION TIME3 Seconds
    • WEIGHT LBS30 (13.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

SCALE

Your review: SEEMS TO BE FINE.

Is this review helpful?

Sort by: 
1 ...

1 Result
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
184.73.25.126:44