Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment LBK65a Digital Parts Counting Scale 65lb x 0.01lb 9-13/16" x 7-1/8" Platform

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Adam Equipment LBK65a Digital Parts Counting Scale 65lb x 0.01lb 9-13/16" x 7-1/8" Platform

Item #: WB240989

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $232.79 Save up to 10%
Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Adam Equipment LBK65a Digital Parts Counting Scale 65lb x 0.01lb 9-13/16" x 7-1/8" Platform

This weighing scale offers quick and easy weighing right out of the box. Low profile scale is compact and can be used anywhere. Simple-to-use 5-keypad panel is color coded for fast operation and easy identification. Great for basic and complex weighing functions including percentage weighing and parts counting applications. Weighing units for scale are g/kg/lb/oz/lb:oz. Large 7-digit backlit LCD display is easy to read. Made using plastic housing and a removable stainless steel pan for easy cleaning. Built-in rechargeable battery eliminates need for external power source. Includes AC adapter. Features auto shut-off, pre-set tare and overload alarm. Includes adjustable leveling feet.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE"9-7/8"" x 7-1/8"""
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS65 (29.55 kg)
    • CAPACITY KG30
    • READABILITY LB0.01
    • READABILITY GRAMS5
    • UNIT OF MEASUREMENT"Gram, Kilogram, Pound, Ounce, Pound-Ounce"
    • MANUFACTURERS PART NUMBERLBK 65a
    • LIMITED WARRANTY YEARS1 Year
    • VOLTAGE12 VDC 800 mA
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS150
    • PLATFORM WIDTH INCHES7-1/8 (18.1 cm)
    • STABILISATION TIME2 Seconds
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • PLATFORM LENGTH INCHES9-7/8 (25.08 cm)
    • DISPLAY6-Digit LCD
    • POWER CORD LENGTH FEET19.685 (6 m)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Scale

Your review: This scale works very well.

Is this review helpful?

User Friendly

Your review: This scale is so easy to operate that anyone can set the scale to counts parts. Other scales that we have tried in the past have almost always had these long and tedious instructions to set for counting. The simplicity of this scale is what attracted us to purchase it.

Is this review helpful?

Supervisor

Your review: Great product and great price.

Is this review helpful?

Supervisor/Buyer

Your review: Great product for the price.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 2 answers for this product.

Sort by: 

4 Results

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.